Global Industrial
Model # :WB318863TN
Global Industrial 36" Pegboard & 18" Louver Panel Kit, 72"W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
This mounting kit with pegboard and louver allow additional storage within easy reach of workbench area. The mounting kits includes one 18" louver and one 36" pegboard. This panel kit is ideal for 72"W workbenches. Uprights Sold Separately.
PRICE
$215.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 42 in |
| Weight Capacity | 100 lbs |
| Weight | 30 lbs |
| Fits Bench Width | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Louver/Pegboard Panel |
| Configuration (Panels) | (1)18" Louver; (1)36" Pegboard |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Tan |
| Manufacturers Part Number | 318863TN |
| Brand | Global Industrial |