Global Industrial
Model # :WB319173BL
Global Industrial 18" Louver & 36" Whiteboard Panel Kit, 72"W, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes mounting rail kit, one 18"W magnetic whiteboard and one 36"W pegboard; upright is not included. This panel kit is ideal for 72"W workbenches.
PRICE
$205.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 19 in |
| Weight | 29 lbs |
| Fits Bench Width | 72 in |
Product Details
| Type | Louver/Whiteboard Panel |
| Configuration (Panels) | (1)18" Louver; (1)36" Whiteboard |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Blue |
| Manufacturers Part Number | 319173BL |
| Brand | Global Industrial |