Global Industrial
Model # :WB318862TN
Global Industrial 18" Pegboard & 36" Louver Panel Kit, 72"W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
This mounting kit with pegboard and louver allow additional storage within easy reach of workbench area. The mounting kit includes an 18" pegboard and a 36" louver. This panel kit is ideal for 72"W workbenches. Uprights Sold Separately.
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 42 in |
| Weight | 37.8 lbs |
| Fits Bench Width | 72 in |
Product Details
| Type | Louver/Pegboard Panel |
| Configuration (Panels) | (1)18" Pegboard; (1)36" Louver |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Tan |
| Manufacturers Part Number | 318862TN |
| Brand | Global Industrial |