Global Industrial
Model # :WB318863BL
Global Industrial 36" Pegboard & 18" Louver Panel Kit, 72"W, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This mounting kit with pegboard and louver allow additional storage within easy reach of workbench area. It includes one 18" louver and one 36" pegboard. Uprights Sold Separately.
PRICE
$225.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 42 in |
| Weight Capacity | 100 lbs |
| Weight | 31 lbs |
| Fits Bench Width | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Louver/Pegboard Panel |
| Configuration (Panels) | (1)18" Louver; (1)36" Pegboard |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Blue |
| Manufacturers Part Number | 318863BL |
| Brand | Global Industrial |