Global Industrial
Model # :WB318874TN
Global Industrial 36" Louver Panel Kit, 48"W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes one 36"W louver. This panel kit is ideal for 48"W workbenches. Uprights Sold Separately.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 19 in |
| Weight Capacity | 150 lbs |
| Weight | 21.8 lbs |
| Fits Bench Width | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Louver Panel |
| Configuration (Panels) | (1)36" Louver |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Tan |
| Manufacturers Part Number | 318874TN |
| Brand | Global Industrial |