Global Industrial
Model # :WB319178TN
Global Industrial 36" Whiteboard Panel Kit, 48"W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes mounting rail kit and one 36"W magnetic whiteboard; upright is not included. This panel kit is ideal for 48"W workbenches.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 19 in |
| Weight | 18 lbs |
| Fits Bench Width | 48 in |
Product Details
| Type | Whiteboard Panel |
| Configuration (Panels) | (1)36" Whiteboard |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Tan |
| Manufacturers Part Number | 319178TN |
| Brand | Global Industrial |