California Air Tools MP100LF Industrial 1 HP Ultra Quiet & Oil-Free Air Compressor Motor
|
Questions & Answers (0)
Product Description
The California Air ToolsMP100LF Ultra Quiet & Oil-FreeAir Compressor Pump/Motoris designed to be one of the quietest motors in the industry having only60 decibels of sound. The powerful 1.0HP motor operates at only 1400 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The Dual Piston Pump System produces 25% more air comparedto other 1.0 Hp air compressor motors. The MP100LF motor/pump is tested for a minimum life of 4000 hours before wear,30% longer than the MP100 motor/pump.
PRICE
$355.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-2/3 in |
| Width | 5-1/4 in |
| Height | 8-1/2 in |
| Weight | 23 lbs |
Product Details
| Pump Speed | 1400 rpm |
| CFM | 4.00 CFM @ 40 PSI / 3.00 CFM @ 90 PSI CFM |
| Horsepower | 1 HP |
| Power Supply | Electric |
| Amperage | 7.6 A |
| CFM @ 40 PSI | 4.00 CFM |
| Max PSI | 125 psi |
| Voltage | 110 V |
| Phase | Single |
| Manufacturers Part Number | CAT-MP100LF |
| Peak Horsepower | 2 HP |
| CFM @ 90 PSI | 3.00 CFM |
| Brand | California Air Tools |
Warranty
| Warranty | 1 yr |