Global Industrial
Model # :WB133751
Global Industrial Portable MRO Electric Air Compressor, 1.5 HP, 20 Gallon, 4.8 CFM, Oil-Lube
Write a Review
|
Questions & Answers (0)
Product Description
✓ Cast iron sleeve cylinders
✓ Industrial-strength motor and pump
✓ High CFM output
Support a wide variety of pneumatic and air tools with the Global Industrial Portable Vertical Oil-Lube Air Compressor. Built to withstand the rigors of the MRO, agriculture industry, and virtually any jobsite, this compressor packs a punch and is designed with heavy-duty use in mind. Ideal for dusting, inflation, air brushing, stapling finish nailing, operating air ratchets, small to mid-size impact wrenches, air hammers, and die grinders. In addition, the powerful 1.5 HP is strong enough to operate small angle grinders and orbital sanders. The 20-gallon vertical tank is ideal for creating more floor space in your garage or shop. The compressor's rubber grip handle and oversized wheels make it easy to maneuver and move from one job to the next. 1-Year Limited Warranty.
✓ Industrial-strength motor and pump
✓ High CFM output
Support a wide variety of pneumatic and air tools with the Global Industrial Portable Vertical Oil-Lube Air Compressor. Built to withstand the rigors of the MRO, agriculture industry, and virtually any jobsite, this compressor packs a punch and is designed with heavy-duty use in mind. Ideal for dusting, inflation, air brushing, stapling finish nailing, operating air ratchets, small to mid-size impact wrenches, air hammers, and die grinders. In addition, the powerful 1.5 HP is strong enough to operate small angle grinders and orbital sanders. The 20-gallon vertical tank is ideal for creating more floor space in your garage or shop. The compressor's rubber grip handle and oversized wheels make it easy to maneuver and move from one job to the next. 1-Year Limited Warranty.
PRICE
$399.95
1
1
Free Shipping Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Weight | 193 lbs |
| Tank Size | 20 gal |
| Tank Outlet | Yes |
Product Details
| Oil Type | Petroleum |
| Oil System | Splash |
| Pump Drive | Direct |
| Pump Material | Aluminum with Cast Iron Cylinder Sleeves |
| Wheels | 8" Rubber |
| Tank Drain Valve | Yes |
| Max PSI | 135 psi |
| Start Type | Pressure Switch |
| Material | Steel/Plastic/Copper |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | 133751 |
| PSI | 135 |
| Pump Type | Single Cylinder Oil Lube |
| CFM @ 90 PSI | 4.8 CFM |
| Brand | Global Industrial |
| Type | Portable Vertical |
| CFM | 6 CFM |
| Horsepower | 1.6 HP |
| Color | Blue |
| Amperage | 14 A |
| Style | Oil-Lubricated |
| Voltage | 120 V |
| Pre Filter | No |
| Start Up Time | Instant |
| Noise Output | 85 dBA |
Warranty
| Warranty | 1 yr |