California Air Tools SP-9421-22060 2 HP, 220V, 60Hz Ultra Quiet & Oil-Free Air Compressor Motor
Write a Review
|
Questions & Answers (0)
Product Description
California Air Tools SP-9421-22060 2 HP, 220V, 60Hz Ultra Quiet & Oil-Free Air Compressor Motor
The California Air Tools SP-9421-22060 (220V 60Hz) Ultra Quiet and Oil-Free Air Compressor Pump/Motor is designed to be one of the quietest in the industry having only 70 decibels of sound. The "New" SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous runtimes. These motors are engineered to dissipate the heat better which allows for a cooler operation reducing wear and increasing life before service. The new SP-9421-22060 motor has a new valve plate design made with Swedish reed valves which improves air flow, reduces wear and decrease the sound level. The powerful 2.0 HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability.
The California Air Tools SP-9421-22060 (220V 60Hz) Ultra Quiet and Oil-Free Air Compressor Pump/Motor is designed to be one of the quietest in the industry having only 70 decibels of sound. The "New" SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous runtimes. These motors are engineered to dissipate the heat better which allows for a cooler operation reducing wear and increasing life before service. The new SP-9421-22060 motor has a new valve plate design made with Swedish reed valves which improves air flow, reduces wear and decrease the sound level. The powerful 2.0 HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability.
PRICE
$375.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-2/5 in |
| Width | 6 in |
| Height | 11-2/3 in |
| Weight | 40 lbs |
Product Details
| Pump Speed | 1680 rpm |
| CFM | 6.40 CFM @ 40 PSI / 5.30 CFM @ 90 PSI CFM |
| Horsepower | 2 HP |
| Power Supply | Electric |
| Amperage | 14 A |
| CFM @ 40 PSI | 6.40 CFM @ 40 PSI CFM |
| Max PSI | 125 psi |
| Voltage | 110 V |
| Phase | Single |
| Manufacturers Part Number | SP-9421-22060 |
| CFM @ 90 PSI | 5.30 CFM @ 90 PSI CFM |
| Brand | California Air Tools |
Warranty
| Warranty | 1 yr |