Mr. Chain® 2-1/2" Ground Pole Kit with 2" x 50'L Chain, Black, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Great for a variety of outdoor events, Mr. Chain® Medium Duty Ground Pole and Chain Kit is a durable and cost-effective crowd control solution. This ground pole stands 35-inches above the ground with a 14.625-inch stake. Two c-hooks on the top of the outdoor pole allow you to easily attach the included chain and run it in a continuous length. This versatile set of ground poles is ideal for forming lines, directing crowds, or restricting access to protect people and property. Mr. Chain® Deluxe Ground Poles are lightweight, strong, and durable and will not rust. The polyethylene design is made with UV inhibitors for long-lasting outdoor use.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Width | 2-1/2 in |
| Height | 35 in |
| Weight | 18 lbs |
| Link Size | 2 |
| Post Diameter | 2-1/2 in |
Product Details
| Description | 2-1/2" Ground Pole Kit |
| Color | Black |
| Manufacturers Part Number | 70403-6 |
| Brand | Mr. Chain |