Mr. Chain® 2-1/2" Medium Duty Stowable Stanchion, 40"H, White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Mr. Chain® Medium Duty Stowable Stanchion is a cost-effective traffic and crowd control solution for indoor and outdoor events. The Stowable Stanchion is broken down for convenient storage in one small box. The stanchion stands 40-inches tall with a 14-inch hollow base that can be filled with sand for added stability. The c-hooks on the top of each stanchion allows easy attachment of plastic chain (not included). Great for sporting events, parking lots, malls, theatres, construction sites, schools, hotels, and more to protect people and property. The Medium weight, high-density polyethylene design is made with UV inhibitors for long-lasting outdoor use.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 40 in |
| Weight | 18 lbs |
| Post Diameter | 2-1/2 in |
| Base Diameter | 14 in |
Product Details
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | 93701-6 |
| Brand | Mr. Chain |