Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983521

MPN #: MR100CG

Stanley MR100CG Mr100cg, Heavy-Duty Riveter

Product Description
Stanley® MR100CG, Heavy-Duty Riveter

  • Designed for stainless steel rivets for marine applications.
  • Long handle makes riveter easy to squeeze.
  • Rugged, contractor-grade die-cast metal construction for long life.
  • Equipped with removable ejector spring.
  • Uses 3/32", 1/8", 5/32" and 3/16" diameter steel and aluminum rivets.
  • Uses 1/8" and 5/32" diameter stainless rivets.


  • PRICE
    $41.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10-1/8 in

    Product Details

    Manufacturers Part NumberMR100CG
    ColorYellow
    BrandStanley