Stanley TR45 Light Duty Steel Staple Gun
|
Questions & Answers (0)
Product Description
Stanley® TR45, Light Duty Steel Staple Gun
Chrome plated housing made of a steel construction for strength and durability. Spring loaded staple push rod to load staples. Staple indicator window allows user to know if stapler is loaded or needs reloading. Flush nose will fit flush against perpendicular surfaces such as the junction of a wall or ceiling. Handle lock for safe storage. Unique jam clearing feature allows end user to open up and draw down the staple channel for jam clearing. For use with: TRA200 Series, Arrow® JT-21®
PRICE
$16.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6.200 in |
| Height | 1.600 in |
| Weight | 1 lbs |
Product Details
| Body Material | Steel |
| Color | Silver |
| Manufacturers Part Number | TR45 |
| For Use With | or Arrow® JT-21 Staples, TRA 200 Series |
| Brand | Stanley |