Encore Packaging Manual Hammer Tacker, 156 Staple Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Drive staples fast and easy with our RSA-1100 Manual Hammer Tacker-built tough with steel construction and a durable chrome-plated finish. Its ergonomic handle grip keeps you comfortable, while quick jam cleaning ensures less downtime and more productivity. Ideal for carpeting, insulation, roofing, house wrap, and poly sheeting, this tool is made to handle tough jobs after.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Height | 6 in |
| Weight | 5 |
Product Details
| Capacity | 156 Staples |
| Color | Silver |
| Manufacturers Part Number | RSA-1100 |
| For Use With | Staple Lengths 1/4”, 5/16”, 3/8” (6, 8, 10 MM) |
| Brand | Encore Packaging LLC |