Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079364

MPN #: 0727808066

Blickman MRI Safe Double Basin Solution Stand w/ Shelf, Stainless Steel, 29"Wx15"Dx33"H, 8.5 Qt Cap.

Product Description
Blickman's MR double basin solution stand with shelf can be used in many areas of the hospital. Its height is within the safe zone for reduced back stress and is compatible with surgical table heights. It holds two 8 -1/2 quart solution basin and is available with a lower shelf. Rubber bumpers are strategically located inside the ring to reduce noise from metal to metal contact. The stand rolls silently around on 2" MR swivel casters. Parts can be sold separately. This product is MR conditional approved.

Features:
  • All stainless steel construction
  • Ergonomic height compatible with the surgical table and is in the safe zone for reduced back stress.
  • Shelf for support, stability, and utility.
  • 2" rubber casters for mobility.
  • Two removable 8.5 qt solution basins.
  • Rubber inner rim.
  • MR conditional approved.
  • Solution basin sold separately
  • Non MR conditional model available


PRICE
$839.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth15 in
Height33 in

Product Details

Assembly RequiredNo
TypeSolution Stands
MaterialStainless Steel
DescriptionMRI Safe Double Basin Solution Stand with Shelf
ColorSilver
Manufacturers Part Number0727808066
BrandBlickman

Warranty

WarrantyLifetime Limited