Blickman 7794SS Stainless Steel IV Stand with 5-Leg Base, 2-Hook, 67"-98" Height
Write a Review
|
Questions & Answers (0)
Product Description
Blickman 7794SS Stainless Steel IV Stand with 5-Leg Base, 2-Hook, 67" - 98" Height
The Blickman 7794SS 5-Leg IV Stands sit on a 24" diameter, polished die cast aluminum base with Wall Saver™ end caps to protect against scuffmarks. The 7794SS IV stands feature a stainless steel pole, a height adjustment of 67" to 98", and an automatic thumb control height adjustment mechanism. The 7794SSIV 5-leg IV poles offer a two-hook interchangeable ram's horn and feature poly-coated, secure grip hooks for protection. The 7794SS 5-leg IV stands travel on 3" hard rubber swivel casters. All stands feature poly-coated, secure grip hooks for protection.
The Blickman 7794SS 5-Leg IV Stands sit on a 24" diameter, polished die cast aluminum base with Wall Saver™ end caps to protect against scuffmarks. The 7794SS IV stands feature a stainless steel pole, a height adjustment of 67" to 98", and an automatic thumb control height adjustment mechanism. The 7794SSIV 5-leg IV poles offer a two-hook interchangeable ram's horn and feature poly-coated, secure grip hooks for protection. The 7794SS 5-leg IV stands travel on 3" hard rubber swivel casters. All stands feature poly-coated, secure grip hooks for protection.
PRICE
$469.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 67 - 98 in |
| Wheel Diameter | 3 in |
| Base Diameter | 24 in |
Product Details
| Assembly Required | No |
| Type | IV Stands |
| Color | Silver |
| Wheel Type | Rubber |
| Style | Automatic Thumb Control |
| Number of Hooks | 2 |
| Material | Stainless Steel |
| Manufacturers Part Number | 7794SS |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |