Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079352

MPN #: 0197844100

Blickman MRI Safe Stainless Steel Mobile Instrument Table, 20 x 48", H-Brace

Product Description
Blickman's MR Sawyer instrument table is a lightweight, yet extremely durable, stainless steel table with an H brace for stablility. It offers an ergonomic working height of 34" for reduced back stress, and it travels on 3" MR casters. This model has a surface area of 48"x20" and is MR conditional approved.

Features:
  • All stainless steel construction
  • Sanitary closed top helps prevent bacterial build up.
  • Lightweight, yet extremely durable.
  • Sealed reinforcing channels provide rigidity.
  • Ergonomic working height, 34", for reduced back stress.
  • H brace for stability
  • 3" hard rubber casters, two with brakes for mobility.
  • MR Conditional approved.
  • Three sided guardrails
  • Drawers
  • Customized dimensions
  • Non MR Conditional model available


PRICE
$759.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth48 in
Height34 in
Gauge18 ga
Wheel Diameter3 in
Nominal Height34 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
Number of DrawersNone
Number of ShelvesNone
Construction TypeAssembled
Manufacturers Part Number0197844100
ShapeRectangle
BrandBlickman
TypeInstrument Table
ColorSilver
Top Color FamilySilver
Wheel TypeMR Casters
Mobile or StationaryMobile
Package Quantity1
DescriptionMRI Safe Sawyer Instrument Table
Frame MaterialStainless Steel
Leg TypeFixed
Base Material304 Stainless Steel
Top Material304 Stainless Steel

Warranty

WarrantyLifetime Limited