Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velodome

Model # :WBB2350166

MPN #: MRS-2-8-MRH-15 - BCB

MRS-2-8-MRH-15-BCB MaxRack Stand - 2 Sided / Bike Rack - 62-1/2"L x 60"W x 84"H - 8 Bike Capacity

Product Description
Velodome 2-sided MaxRack Stands are a convenient and space efficient bike storage solution. Bikes on MaxRacks take up 45% less floor space and 50% less aisle space than typical bike racks…without tangling or scratching adjacent bikes. Stands are available in multiple sizesand in 1-sided and 2-sided configurations. Both the front wheel and frame can be lockedtogether. MaxRacks have a unique extended rod for easy hanging and work with all types of tires and fenders.

Features:
  • High density vertical racking solution
  • Available in 8, 10 and 12 bike widths
  • Heavy-duty construction w/solid steel lock bars
  • Rear wheel stop
  • Freestanding or bolt into concrete


PRICE
$2,149.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth62-1/2 in
Height84 in
Weight275 lbs
Bike Spacing15"

Product Details

Assembly RequiredYes
Mounting HardwareIncluded
TypeDouble Sided Bike Rack
ColorBlack
Mounting LocationFree Standing
Capacity8 Bikes
InstallationStagger Track Positions (High / Low)
Manufacturers Part NumberMRS-2-8-MRH-15 - BCB
BrandVelodome