Portable Traditional Bike Rack, 20-Bike Capacity, Double Sided, 10' Long
|
Questions & Answers (0)
Product Description
The traditional portable double-sided bike rack is constructed using 1-5/8" steel tubing with 5/8" spacers. Frame has a galvanized finish. Components are assembled using heavy duty stamped clamps. Accommodates bicycles on either side for 20 bikes. 121-3/4"W x 26"D x 37"H Overall Dimensions. Easy assembly.
PRICE
$789.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 121-3/4 in |
| Width | 26 in |
| Depth | 26 in |
| Height | 37 in |
| Tube Diameter | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Double Sided Bike Rack |
| Color | Silver |
| Mounting Location | Free Standing |
| Capacity | 20 Bikes |
| Material | Galvanized Steel Tubing |
| Manufacturers Part Number | 5910P |
| Brand | UltraPlay |
Warranty
| Warranty | 1 yr |