UNEX® MRS 27" BF 1.9" Dia. Gal. Steel Roller for 30"W Roller Conveyors
Write a Review
|
Questions & Answers (0)
Product Description
Roller - 1.9" Dia. x 16 Ga. Galvanized Steel for 27" Between Frames with 7/16" Hex Spring Loaded Carbon Steel Axle.
PRICE
$29.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Weight | 5 lbs |
| Roller Diameter | 1.9 in |
| Between Frame Width | 27 in |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Material | Galvanized Steel |
| Color | Silver |
| Series | MRS |
| Manufacturers Part Number | 2B040 |
| Brand | UNEX |
Warranty
| Warranty | 2 yr |