Vestil Steel Saddle Roller Attachment for Drum Lifters, 1,000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Roller saddle gives the user a safer experience when using the drum lifter. Easily attachable for immediate use. Give the user the ability to use the saddle in a quick and easy fashion. Secure connection with drum. Quick to use for maximum efficiency
PRICE
$335.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/16 in |
| Width | 21-7/16 in |
| Height | 4-15/16 in |
| Weight Capacity | 1000 lbs |
| Weight | 25 lbs |
Product Details
| Assembly Required | No |
| Type | Saddle Roller Attachment |
| Powered or Manual Lift | Manual |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | LDS-R3 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |