Vestil Machinery Skates ASKT-24 - Adjustable - 16 Rollers - Steel
|
Questions & Answers (0)
Product Description
This Adjustable Machinery Skate is designed to move heavy equipment and machinery. Strong steel wheels for long life. The top of each skate includes a rubber surface for extra grip. Steel construction with handle to carry and position. Includes two dollies connected with a slider bar to form one larger dolly. Slider bar allows for adjustable overall dolly width. Designed primarily for moving in straight lines.
PRICE
$1,179.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 11-1/2 in |
| Height | 4-1/2 in |
| Weight Capacity | 48000 lbs |
| Weight | 202 lbs |
Product Details
| Assembly Required | No |
| Type | Machinery Skate |
| Material | Steel |
| Color | Blue |
| Number of Rollers | 16 |
| Manufacturers Part Number | ASKT-24 |
| Brand | Vestil |