Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :T9AB807426

MPN #: 813221009999

SCILOGEX MS7-H550-S LED Digital 7x7 Hotplate Stirrer 81322100, Ceramic-Glass Plate, 110V, 50/60Hz

Product Description
Easy-to-read LED display. Heat only, stir only or heat and stir together functions. A wide speed range of 0 to 1500 rpm. Accessory PT-1000 Sensor for medium temperature control available. Max. Heating plate temperature 550°C. Low temperature stability. Electronic speed control for constant speed even during changes in load. Maintenance free brushless motor for long life. High magnetic adhesion. "HOT" warning above 50°C. cTUVus approved for UL and CSA. 2 Year Limited Warranty.

PRICE
$851.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width14 in
Height4-1/2 in
Diameter14 in
Inside Diameter14 in
Plate Size7" x 7" in

Product Details

Temperature Increments5°C °C
Permissible RH0.8
Heat Output1000 W
Max TemperatureUp to 550°C °F
For Use WithHeating & Stirring
Speed RangeVariable RPM
Motor TypeDC Shaded Pole
Plate MaterialCeramic-Glass
Wattage1030 W
MaterialCeramic-Glass
Heating Rate6K/Min
Manufacturers Part Number813221009999
ShapeSquare
BrandScilogex
Frequency50/60 Hz
RPM100-1500 rpm
TypeLED Digital Hotplate Stirrer
Max Stirring Quantity Liters20 L
Max Stirring Capacity10 Liter
Permissable Temperature5-40°C °C
Stirring Positions1
Temperature RangeAmbient 550 °C
CapacityMedium Volume L
Voltage110V V
ControlDigital
DescriptionLED Digital Magnetic Hotplate Stirrer
FeaturesLED digital controls

Warranty

Warranty2 yr