Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :T9AB807529

MPN #: 840203019999

SCILOGEX OS-40-Pro LCD Digital Overhead Stirrer, 84020301, 40 Liters, 100-220V, 50/60Hz

Product Description
Accurate microprocessor stirring speed control guarantees speed precision. Anti-spill microprocessor control slow start up prevents sample spills. Large chuck diameter for many shaft types. LCD display and control. Set value and actual value can be displayed for real-time monitoring of torque and speed. Over torque protection automatically stops the motor. PC control via RS232 interface, for control and documenting all measured values via PC. Parameters can be set to carry out safety monitoring. 2 Year Limited Warranty.

PRICE
$1,746.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Width7-5/16 in
Height8-11/16

Product Details

RPM50-2200 rpm
TypeLCD Digital Overhead Stirrer
Max TemperatureAmbient °F
For Use WithLarge Volume Mixing
Speed Display Resolution4
Stirring Positions1
Speed RangeVariable RPM
Plate MaterialStainless Steel
Capacity40L L
Voltage100-220V V
MaterialStainless Steel
DescriptionOverhead LCD Digital Stirrer
FeaturesLCD display
Manufacturers Part Number840203019999
Speed Display Accuracy4
Max Viscosity5-40°C
ShapeBenchtop
BrandScilogex
Speed50 - 2200 rpm
Frequency60 Hz

Warranty

Warranty2 yr