Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513565

MPN #: 47832

MS12SS All Stainless Military Worm Gear Hose Clamp, 9/16" - 1-1/4" Clamping Dia. 10-Pack

Product Description
MS12SS All Stainless Military Worm Gear Hose Clamp, 9/16" - 1-1/4" Clamping Diameter 10-Pack

Manufactured to military standard A-A-52506-B for low pressure type "F" clamps and Federal Specification WW-C-440B. One-piece, spot weld free housing. 1/2" 300 series stainless steel band and housing. 5/16" 300 series stainless steel hex head screw.

PRICE
$25.95

Min. purchase quantity is 8
8
8
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.9 lbs
Max Clamping Diameter1-1/4 in
Clamping Diameter9/16 to 1-1/4 in
Min Clamping Diameter9/16 in
Max Diameter6 in
SAE Sizes0

Product Details

TypeQuick Release Part Hose Clamp
Package Quantity10
DescriptionQuick Release Part Hose Clamp
Manufacturers Part Number47832
BrandPrecision Brand
Band Material300 Stainless Steel