Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB1798571

MPN #: 863520039999

SCILOGEX FlatSpin Analog Stirrer, 86352003, 3.5" Plate Diameter, 15-1500 RPM, 100-120V, 50/60Hz

Product Description
The Scilogex FlatSpin Stirrer is an ultra-flat compact stirrer ideal for stirring applications. Its space saving design minimizes bench space and portable due to its light weight. With excellent stirring functionality, the compact shape of FlatSpin takes less bench space and makes storage easier.

Features:
  • Speed Range 15-1500rpm
  • Automatic reverse rotation for excellent stirring
  • Chemically resistant plate
  • Slip-proof and stable
  • Multi-voltage
  • cTUVus approved
  • CE Marked
  • 2 Year Limited Warranty


PRICE
$226.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width5 in
Height45874 in
Weight2 lbs
Max Load2.2 lbs
Plate Size3.5" Diameter in

Product Details

Permissible RH80 Percent
Max TemperatureAmbient °F
For Use WithGeneral Mixing
Motor TypeBrushless
Speed Range15–1500 RPM
Wattage5 W
MaterialPlastic/Metal
Manufacturers Part Number863520039999
ShapeRound
BrandScilogex
Frequency50/60 Hz
TypeAnalog Stirrer
Max Stirring Capacity0.8 Liter
ColorBlue
Stirring Positions1
CapacitySmall Volume L
Voltage100-120V V
ControlAnalog
Package Quantity1
DescriptionFlatSpin Analog Stirrer
FeaturesCompact analog stirrer

Warranty

Warranty2 yr