Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BestPack

Model # :WBB2254697

MPN #: MSD22-2

BestPack™ MSD22 Semi-Automatic Adjustable Case Sealer, Side Belt Drive, 2" Tape Head

Product Description
The semi-automatic adjustable case sealer designed to fulfill light to heavy duty uniform carton sealing applications. Using 2" wide tape, it seals the top and bottom of cases ranging in length from 6" and up, width of 4.25-20" and height of 3.5-20.5".

Features:
  • Heavy duty 2mm CNC and welded frame including upper welded legs
  • Self-centering belt drive system with 1 piece molded belts and V-belt guide with rollers behind the belts to reduce wear and tear on the belts, stress on the motors and increase belt and motor life
  • Exclusive pop-out high speed tape heads with patented tab adjustment and noise reduction arm
  • Exclusive 4 roller upper side compression comes standard
  • Optional height range of 8-24.5" if requested
  • This product has a limited warranty of 1 year


PRICE
$8,099.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight342 lbs
Min Box Weight0.1 lbs
Machine Length39-1/2 in
Max Box LengthUnlimited
Machine Height70-5/16 in
Cord Length7 ft
Tape Width2 in
Machine Width32-13/16 in
Min Box Width4-1/4 in
Min Box Height3-1/2 in
Max Box Height20-1/2 in
Max Box Width20 in
Min Box Length6 in
Conveyor Height Adjustment23-1/2 - 30"

Product Details

Assembly RequiredNo
Box Belt Speed80 ft. Per Minute
Operating Speed40 Boxes/Minute
Wattage330 W
Manufacturers Part NumberMSD22-2
BrandBestPack
TypeSide Belt Drive
ColorGray
Amperage3 A
SeriesMSD22
Hertz60 Hz
Voltage110 V
DescriptionManual Adjustable Case Sealer

Warranty

Warranty1 yr