Aluminum Colander W/Base.
Winco ALO-16BH Colander W/ Base, 16 Qt, 16"D, Aluminum - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$103.90 Sold in packages of 2 / $51.95 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 16 in |
Product Details
| Capacity | 16 Qt. |
| Material | Aluminum |
| Package Quantity | 2 |
| Description | Colander with Base |
| Manufacturers Part Number | ALO-16BH |
| Brand | Winco |