TMX Pinion Screw For 16", 20" & 25" Chuck
Write a Review
|
Questions & Answers (0)
Product Description
Pinion Screw for 16, 20, & 25in Scroll Chuck, M10x8.3x64mm TMX by Toolmex Made in Europe.
PRICE
$21.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | M10x8.3x64 in |
| Chuck Diameter | 16, 20, 25 |
| Chuck Size | 16, 20, 25 in |
Product Details
| Type | Pinion Screw |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-888-920P |
| Chuck Type | Scroll |
| Brand | TMX |