Benchmark Scientific Hybex™ Erlenmeyer Flask, 50ml, 12/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Hybex Erlenmeyer Flasks are manufactured from high quality, borosilicate 3.3 glass. A low coefficient of thermal expansion (3.3), provides temperature resistance that is far superior to that of standard lab glass (or soda lime glass). Hybex glass is designed to withstand high temperatures, making them ideal for shaking applications, media preparation and long-term storage. These standard Erlenmeyer flasks have permanent, white enamel graduations for volume measurement and a white identification box for marking or coding.
PRICE
$62.72
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 2 |
| Height | 3-1/8 |
| Weight | 0.3 lbs |
Product Details
| Type | Erlenmeyer Flask |
| Capacity | 50mL oz |
| Material | Glass |
| Package Quantity | 12 |
| Description | Hybex Erlenmeyer Flask |
| Color | Clear |
| Manufacturers Part Number | B3110-50 |
| Brand | Benchmark Scientific |