Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224251

MPN #: P8270-25

MTC™ Bio 25mL Serological Pipet, Individually Wrapped, Sterile, 150/Case

Product Description
MTC™ Bio serological pipettes are made from virgin polystyrene in a class 100,000 clean room facility, under ISO 13485. 25ml Volumes, they are sterilized via E-beam and individually packaged in paper/plastic pouches. size have vivid black, positive and negative graduations and are color coded Red for easy volume identification.

Features:
  • Ascending & descending graduations
  • Cotton plugged


PRICE
$52.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSerological Pipettes
PackagingIndividually Wrapped
Capacity25mL L
MaterialPolystyrene
SterileYes
Package Quantity150
ColorWhite
Manufacturers Part NumberP8270-25
BrandMTC Bio