Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224223

MPN #: B1300-8BK

MTC™ Bio Blot Box™ Removable Lid for Novex Minigel (8.6 x 8.6 x 2.8cm), White, Pack Of 10

Product Description
No matter what size your Western blot is, there's a box that fits it perfectly. With boxes that are correctly matched to common blot sizes, you can fit more blots on shakers/rockers while keeping reagent and antibody usage to an absolute minimum. Additionally, all corners are formed at 90° angles and the bottom surface is uniformly flat, further reducing consumption of costly reagents and antibodies. (For example, popular mini-gels require only about 4ml. Many boxes are also available in light-blocking opaque black for light sensitive samples.

Features:
  • A perfect box for every blot
  • Hinged lid minimizes evaporation
  • For halves, wholes, strips or minis
  • Opaque Black


PRICE
$80.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberB1300-8BK
TypeBlot Box
Package Quantity10
ColorBlack
BrandMTC Bio