Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224132

MPN #: A8006B

MTC™ Bio BowTie™ 13 Gallon Biohazard Bin w/Foot-Pedal Lid, Polypropylene, Red

Product Description
This full-size biohazard bin is perfect for all of the infectious or contaminated waste produced in laboratories on a daily basis. Clearly marked with the international biohazard symbol, there is no need for additional stickers or labels. The foot-pedal operated allows for hand free operation and reduces contamination risks. Notch hooks on the outside of the basket rim make installing bags simple and easy.

Features:
  • 13 gallon capacity
  • Touchless foot pedal operated lid
  • Printed biohazard symbol
  • Bag holding notches


PRICE
$80.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Height24 in

Product Details

LidFoot-Pedal
TypeBiohazard Bin
Capacity13 gal
MaterialPolypropylene
Package Quantity1
ColorRed
Manufacturers Part NumberA8006B
BrandMTC Bio