Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224141

MPN #: A8403B

MTC™ Bio BenchBin™ 3L™ Benchtop Biohazard Bin, Polypropylene

Product Description
BenchBin™ is a personal waste container that any researcher can benefit from. Smaller autoclave bags to dispose of biological waste for subsequent processing or forget the autoclave bag and use the BenchBin as a waste container for non-hazardous waste. The red cover is easily removed from the inner basin for easy emptying of contents. Perfect for pipette, tips, microcentrifuge tubes, and gloves, the BenchBin features a push to open/close lid that keeps materials covered and your bench neat.

Features:
  • Safely dispose of tips, tubes, gloves, etc
  • Secures and covers hazardous waste
  • Easy push open/close spring lid
  • Compact footprint for convenient disposal


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth5 in
Height8-1/2 in

Product Details

TypeBiohazard Bin
Capacity1 gal
Lid TypeFlip Lid
MaterialPolypropylene
Package Quantity1
ColorRed
Manufacturers Part NumberA8403B
BrandMTC Bio

Compliance & Certifications

CertificationsOSHA