Rx Destroyer Funnel, 32oz W/Lid Secures to 16oz, 64oz,1gal, 2.5gal and 5 gal, Each
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 10 in |
| Weight | 1 lbs |
Product Details
| Type | Funnel |
| Capacity | 0.25 gal |
| Material | Recyclable Plastics |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | RXFUN32 |
| Brand | RX Destroyer |
Related Products
This full-size biohazard bin is perfect for all of the infectious or contaminated waste produced in laboratories on a daily basis. Clearly marked with the international biohazard symbol, there is no need for additional stickers or labels. The foot-pedal operated allows for hand free operation and reduces contamination risks. Notch hooks on the outside of the basket rim make installing bags simple and easy. Features: 8 gallon capacity Touchless foot pedal operated lid Printed biohazard symbol Bag holding notches
Covidien 5-Quart SharpStar In-Room Sharps Container, 10-3/4"W x 5-1/2"D x 12-1/2"H, Transparent Red Sharps refill container with counterbalanced lid is designed for use with Sharpstar In-Room Enclosure System. Design minimizes the potential for overfilling by stopping in the "FULL" position when container reaches maximum capacity. Economical horizontal drop maximizes container volume. Lid design limits accidental or intentional access to container contents and allows visual monitoring of the fill level. Container locks for final disposal. Opening Size: 8" x 3". 5-Quart Capacity. ...
Rx Destroyer™ all purpose is for use with all non-hazardous medications (DEA-controlled & Non-controlled). Includes Pills, Capsules, Tablets, Liquids, Lozenges, Transdermal Patches, Fentanyl Lollipops, and Suppositories. Pro Seriespackaging includes tethered cap and a sight gauge for safe and easy viewing of contents level. Patent Pending Formula* – Made in the USA – Manufactured in Recyclable Plastics *C2R Global Manufacturing's U.S. Patent No. 9,403,197 covers its Rx Destroyer™ products when used with the hardener packet. The hardener packet comes standard with all Rx ...
1 Quart Sharps Containers provide safe disposal of needles and syringes with their built in needle removal port designed to prevent contact with sharps. The clear, slide access lid allows a view of the fill level, temporary closure for safety and locks for final disposal. The vertical drop maximizes usable container volume while providing a space saving option for totes, carts and work spaces. Features: Comparable with BD Part #305635 and Covidien Part # 8900SA Puncture and Shatter Resistant FDA 510K Approved
2 Gallon Sharps Containers provide safe disposal of needles and syringes. The clear, slide access lid allows a view of the fill level, temporary closure for safety and locks for final disposal. The expanded horizontal drop maximizes usable container volume for larger sharps. Features: Designed for Multi purpose use. Rotary lid maximizes usable container volume for larger sharps Shatter & Puncture-resistant Locks for final disposal FDA 510K Approved Made in USA Bracket compatible with Covidien Part # 8920SA, 8970, 8990SA, 8979MW