Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB2299817

MPN #: 401021010009

SCILOGEX SP-V1000 Spectrophotometer, 325-1000nm Wavelength Range

Product Description
The spectrophotometer is an indispensable instrument routinely used in colleges, universities and research institutes for quantitative analysis in fields including biotechnology and quality control of new material developed. V-Series provides high resolution, high performance and excellent stability.

Features:
  • User Friendly Operation and Information Rich LCD Display: The large 128 x 64 dots, backlit LCD screen with adjustable brightness control displays a large array of data also in graphical format
  • On-Board Data Storage: The System can save the test results, up to 200 groups of data and 200 standard curves in the RAM memory
  • Data can be restored after a sudden power failure
  • Auto setting wavelength: To set wavelength automatically to calibrate the system through arrow keys to avoid operation errors
  • Automatic Switching: Tungsten & Deuterium lamps switching is automatic. Selectable from a wavelength range of 190 to 1100nm
  • Large sample compartment: To accommodate 5-100mm path length cuvettes with optional holders
A variety of optional accessories are available. Call 1.888.978.7759 for details.

PRICE
$1,650.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/4 in
Width14-3/16 in
Height8-1/4 in
Wavelength Accuracy±2nm
Spectral Bandwidth4.0nm
Wavelength Range325-1000nm

Product Details

TypeSpectrophotometer
DisplayLCD
Hertz50/60 Hz
Sample Compartment4-Position, 10mm Pathlength Cuvette
Photometric Repeatability≤0.0015 A @ 0.5 A, ≤0.003 A @ 1.0 A, ≤0.25%T @ 100%T
Wattage80 W
Voltage110/220 V
Photometric Range-0.3 - 3.0 A, 0 - 200%T
Stability≤0.002 A/h @ 500 nm (After Preheat - 2 Hours)
Optical SystemSingle Beam
Light SourceTungsten Lamp
DescriptionSP-V1000 Spectrophotometer
Package Quantity1
Manufacturers Part Number401021010009
OutputUSB Port & Parallel Port (Printer) BTU
Photometric Accuracy±0.003 A @ 0.5 A, ±0.006 A @ 1.0 A, ±0.5%T @ 100%T
BrandScilogex