Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224144

MPN #: T0050

MTC™ Bio Flip Top Vial/Digestion Tube, 50mL, 32 x 90mm, Sterile, 20 Bags of 25, 500/Case

Product Description
These new flat bottomed vials are made of natural polypropylene. They feature a one-piece design that includes an integral hinged cap and can be used in digestion equipment / protocols. Tubes are supplied in sterile use-packs of 25 pieces, 500 per case.

Features:
  • Self-standing, flat bottom
  • Attached caps
  • Molded graduations


PRICE
$155.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter29

Product Details

TypeDigestion Tubes
Capacity50mL ml
MaterialPolypropylene
SterileYes
Package Quantity500
ColorClear
Manufacturers Part NumberT0050
BrandMTC Bio