MTC Bio Inoculating Loops, 10µL, Rigid, Polystyrene, Sterile, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
These sterile disposable plastic loops and needles are designed for use in quantitative procedures such as sampling, urine counts, and serial dilutions, as well as for bacterial inoculation. Because they are pre-sterilized and designed for single use, there is no risk of cross-contamination and no need for flaming.
The unique hexagonal shape of the shaft makes it easier to grip, orientate, and guide through a smooth streaking process. The loop surfaces are extremely smooth with no rough edges and no flashing or burrs on the loop head. This results in the elimination of cutting or gouging of the agar surface.
Rigid loops and needles allow for more precise streaking patterns on agar plates, which is essential for isolating individual colonies or performing quantitative assays. They are also better suited for handling viscous or dense samples, where flexibility might impede the ability to effectively collect and transfer the sample.
The unique hexagonal shape of the shaft makes it easier to grip, orientate, and guide through a smooth streaking process. The loop surfaces are extremely smooth with no rough edges and no flashing or burrs on the loop head. This results in the elimination of cutting or gouging of the agar surface.
Rigid loops and needles allow for more precise streaking patterns on agar plates, which is essential for isolating individual colonies or performing quantitative assays. They are also better suited for handling viscous or dense samples, where flexibility might impede the ability to effectively collect and transfer the sample.
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-13/16 |
Product Details
| Capacity | 10µl |
| Storage Temperature Range | Room Temperature |
| Material | Polystyrene |
| Sterile | Yes |
| Package Quantity | 1000 |
| Color | Blue |
| Manufacturers Part Number | M4027 |
| Brand | MTC Bio |