MTC Bio SureFrame Two-Component PCR Plate, 384 Well, 35μL, Clear Wells, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
SureFrame plates are made with a special two material process that creates an ultra-rigid polycarbonate frame, while maintaining the favorable thermal transfer characteristics of polypropylene tube wells. This ultra-rigid frame is not only ideal for all automated platforms and plate grippers, but also increases the uniformity of your experiments. Traditional one material plates have been shown to warp inside thermal cyclers. This warping of the plates causes increased evaporation in the outer wells of the plate, leading to inconsistent amplification across wells. SureFrame's polycarbonate frame eliminates warping, for completely uniform results. Certified for PCR. Fully skirted PC frame.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Two-Component PCR Plates |
| Material | Polycarbonate/Polypropylene |
| Package Quantity | 50 |
| Color | Blue/White |
| Manufacturers Part Number | P9384-FSC |
| Tissue Culture Treated | No |
| Brand | MTC Bio |