Durham Mfg.® Stationary Machine Table W/ Drawer, Steel Square Edge, 36"W x 24"D x 36"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This machine table comes with a drawer. It is made of durable steel. This machine table has a weight capacity of 2000 lbs. The top features a square edge.
PRICE
$399.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 36 in |
| Height | 36 in |
| Weight Capacity | 2000 lbs |
| Weight | 114 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Number of Drawers | 1 |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MTD243636-2K195 |
| Top Material | Steel |
| Brand | Durham Mfg. |