5000 psi Industrial Sand Blast Kit
Write a Review
|
Questions & Answers (0)
Product Description
MTM Hydro's 5000 psi Industrial Sand Blast Kit is perfect for the removal of graffiti, paint, and rust. Simply attach the housing to your wand and the probe to a bucket of sand. It's that easy! Comes with 25 feet of hose of extended range.
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Industrial Sand Blast Kit |
| Material | Brass/Stainless Steel/Vinyl/Plastic |
| Color | Grey / Silver / Brass / White |
| Manufacturers Part Number | 16.0117 |
| Cable/Cord/Hose Included | Yes |
| Max PSI | 5000 psi |
| Brand | MTM Hydro |