Contents of the All Pro SG35 Spray Gun and 36" Lance Kit:
- SG35 EZ Hold Spray Gun with 3/8" QC Plug Installed
- 36" Plated Steel Molded Grip Lance with 1/4" Brass Socket Installed at the outlet
Weights & Dimensions
| Connection Size | 3/8 QC, 1/4 QC in |
Product Details
| Type | Spray Gun |
| Material | Steel/Brass/Plastic |
| Color | Black |
| Manufacturers Part Number | 43.0031 |
| PSI | 4100 psi |
| Max Temperature | 300°F °F |
| Max PSI | 4100 psi |
| Brand | Veloci Performance Products |