MTM Hydro 30.0050 Kobrajet 3/8" x 75' 4000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
Write a Review
|
Questions & Answers (0)
Product Description
MTM Hydro Kobrajet 4000 psi 310 Degree 75' Black Pressure Washing Hose 3/8"
MTM Hydro's Kobrajet 4000 psi 310 degree max temperature Black Pressure Washing Hose is an incredibly durable hose with a high pressure rating. Manufactured out of high quality components and assembled in the U.S. this hose is great for any pressure washing application. It's wrapped rubber exterior and thick rubber bend restrictors prevent hose ruptures. Comes with one 3/8" Male swivel end and one 3/8" Male solid end.
MTM Hydro's Kobrajet 4000 psi 310 degree max temperature Black Pressure Washing Hose is an incredibly durable hose with a high pressure rating. Manufactured out of high quality components and assembled in the U.S. this hose is great for any pressure washing application. It's wrapped rubber exterior and thick rubber bend restrictors prevent hose ruptures. Comes with one 3/8" Male swivel end and one 3/8" Male solid end.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 75 ft |
Product Details
| Type | Hose Assembly |
| Color | Black |
| Max Temperature | 275°F °F |
| Max PSI | 4000 psi |
| Material | Rubber |
| Connection Style | 3/8" MNPT |
| Manufacturers Part Number | 30.0050 |
| Cable/Cord/Hose Included | Yes |
| Non Marking | No |
| Brand | MTM Hydro |