MTM Hydro 5000 psi Foam Jet Kit
Write a Review
|
Questions & Answers (0)
Product Description
MTM Hydro's 5000 psi Foam Jet Kit delivers the ultimate cleaning solution. Disperses thick foam to up over 20 feet and at more than a 30 degree cleaning radius. Perfect for driveways, roofs, siding even your car!
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Orifice Size | 3.5-6.5 in |
| Connection Size | 1/4 in |
Product Details
| Type | Foam Jet Kit |
| Color | Silver / Brass / Black |
| Max PSI | 5000 psi |
| Min Gallons per Minute | 2.5 gal/min |
| Max Gallons per Minute | 5.6 gal/min |
| Style | Fan Spray |
| Manufacturers Part Number | 14.0289 |
| Cable/Cord/Hose Included | Yes |
| Number of Spray Nozzles | 1 |
| Brand | MTM Hydro |