Zep Multi-Clean Green Cleaner & Degreaser, 55 Gallon Drum
Write a Review
|
Questions & Answers (0)
Product Description
Multi-Clean Green is an excellent multi-purpose cleaner and degreaser. It is non-carcinogenic, and is classified as RCRA non-hazardous. It is also non-toxic, and contains no chlorinated solvents. Zep Green Link Multi Clean Green is suitable for cleaning ovens, grills, machinery, walls, floors, vents, mirrors, and counter tops. Zep Green Link Multi-Clean Green is a Green Seal Certified cleaning product. Zep Multi-Clean Green is a member of the Zep GreenLink line of Environmentally Preferred Products (EPP).
PRICE
$1,309.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55 gal |
Product Details
| Capacity | 55 gal |
| Scent | Unscented |
| Applicable Materials | Ovens, Grills, Machinery, Walls, Floors, Vents, Mirrors, Counter Tops |
| Size Type | 55 Gallon Drum |
| Helps Remove | Grease, Oil, Grime, Dirt |
| Package Quantity | 1 Drum |
| Description | Multi-Clean Green Cleaner & Degreaser |
| Manufacturers Part Number | 124986 |
| For Use With | Food Processing Plants, Food Prep, Kitchens, Restaurants, Cafeterias |
| Dilution Ratio | Multiple |
| Brand | Zep |