Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216915

MPN #: 56-CC-244-RAL7024

Strong Hold® Multi-Compartment Computer Cabinet w/ 4 Shelves, 60"W x 24"D x 78"H, Dark Gray

Product Description
Keep your computer safe in industrial environments with this Extreme Duty Strong Hold® computer cabinet. Made with 12 GA steel, the cabinet stands at 78 in. H x 60 in. W x 24 in. D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. There are 4 adjustable shelves with space for your computer and keyboard.

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.

Features:
  • Keyboard tray under full-width shelf
  • 4 shelves with 1650 lbs capacity per shelf
  • Lockable with a standard padlock and our 3-point locking system


PRICE
$3,115.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Monitor Size Maximum24" Diagonal

Product Details

Assembly RequiredNo
TypeExtreme Duty Computer Cabinets
ColorGray
Battery PoweredNo
CastersNo
Enclosure TypeDisplay & CPU
Mounting LocationBottom
Display ScreenNo
MaterialSteel
DescriptionMulti-Compartment Computer Cabinet
Manufacturers Part Number56-CC-244-RAL7024
LockableYes
BrandStrong Hold

Warranty

Warranty99 yr