Features:
- Holds 25" - 32" flat panels
- Can be configured as a single arm, double arm or near flush mount with the parts provided
- Accommodates flat panels with 75, 100, 200 and 100 x 200 mm VESA hole patterns
- Adjustable -5° to +20° tilt
- Rotates 240° at the panel
- Rotates 240° at the elbow joint (Double Arm configuration)
- Rotates 160° at the wall
- Feed through wall plate with decorative cover
- Clip based cable management system
- Load capacity - 50 lbs
- Silver powder coat finish