Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VMP

Model # :WBB1636393

MPN #: PDS-LFTB

VMP Large Flat Panel Tilt Mount for 42"-90" Flat Panels, Black

Product Description
The PDS-LFTB is a tilting mount that will handle most flat panels 42" to 90". Adjustable rails and tilt make flat panel placement easy to set. The PDS-LFTB can handle up to 180 lbs and mounts only 2.6" off the wall.

Features:
  • Holds most 42" - 90" flat panels
  • Maximum mounting hole pattern - 850mm x 530mm
  • Adjustable tilt -5° to +15°
  • Distance from wall to back of the flat panel - 2.6"
  • Load capacity - 180 lbs
  • Black powder coat finish
PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth2-5/8 in
Height22 in
Weight Capacity180 lbs
Weight19.1 lbs
LCD Size42" - 90"
Mounting Hole PatternUp to 850 x 530 mm

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Tilt+15° / -5° °
StyleTilt
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionLarge Flat Panel Tilt Mount for 42"-90" Flat Panels
Package Quantity1
Manufacturers Part NumberPDS-LFTB
BrandVMP

Warranty

WarrantyLifetime Limited

Compliance & Certifications

VESA CompatibleYes