Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2219221

MPN #: LCD5008BLK

TygerClaw LCD5008BLK Full Motion Wall Mount For 19"-57" Flat Panel TVs

Product Description
TygerClaw LCD5008BLK Full-Motion wall mount is designed for most 19" to 57" flat-panel TVs up to 66lbs/30kgs with tilt degree from -2° to +12°, swivel degree up to 180°, and is constructed from heavy gauge aluminum for total support and durability. Articulated arm allows movement of TV up to 531mm from wall, also an innovative locking mechanism gives quick and easy installation.

Features:
  • Medium size Full-Motion wall mount
  • Holds most 19" to 57" flat-panel TVs up to 66lbs/30kgs
  • Tilt degree from -2 to +12
  • Swivel degree up to 180
  • Extension from wall up to 531mm
  • Universal mounting pattern up to VESA 400mm x 400mm
PRICE
$99.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity66 lbs
Weight9 lbs
LCD Size19" - 57"
Mounting Hole Pattern400 x 400 mm
Extension20.9 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Swivel+90° / -90° °
Tilt+12° / -2° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialAluminum
DescriptionFull Motion Wall Mount For 19"-57" Flat Panel TVs
Package Quantity1
Manufacturers Part NumberLCD5008BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes