Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Novus

Model # :WBB2282599

MPN #: 220+0100+000

Novus® TSS Wall Mounted Station, Silver

Product Description
Personalized workspace options from Novus deliver a clean look, improved ergonomics, and the freedom to easily change your workspace. NOVUS More Space sets provide clever all-inclusive solutions for any workspace. The NOVUS TSS Wall Station is ideal where wall-mounted technology is most convenient. The TSS Wall Station's adjustability and strength make it ideal for shared work spaces including healthcare offices, laboratories, and manufacturing settings. The TSS Wall Station includes a 35" wall mount TSS column that allows the monitor and keyboard arms to be adjusted for the perfect height, whether standing or sitting. Also included is the TSS Support Carriage for 1 monitor weighing up to 33 lbs with a range of 4.13". The TSS keyboard holder holds a standard keyboard and mouse, extending to 20.79" and tilting to a 45 degree angle. The NOVUS TSS Wall Station is covered by a 5 year guarantee.

This set is ideal where wall-mounted technology is most convenient. The TSS Wall Station's adjustability and strength make it ideal for shared work spaces including healthcare offices, laboratories, and manufacturing settings.

Features:
  • Adjustability: tilt/turn angle, height, rotation
  • Range: TSS support carriage 4.13" / TSS keyboard holder 20.79"
  • Carrying capacity: 33 lbs
  • Pivot: TSS keyboard holder 180 degrees
  • Size: Wall mount TSS column 35"
  • Mounting standard: VESA 75/100
  • German engineered for quality
PRICE
$495.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height35 in
Weight Capacity33 lbs
Weight15 lbs
LCD Size15" - 24"
Keyboard Tray (W x D)25-1/8" x 6-3/4"
Mounting Hole Pattern75 x 75, 100 x 100 mm
Extension4-1/8 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorSilver
Swivel+90° / -90° °
Tilt+35° / -35° °
StyleTilt and Swivel
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialAluminum, Plastic
DescriptionWall Mounted Station
Package Quantity1
Manufacturers Part Number220+0100+000
BrandNovus

Warranty

Warranty5 yr

Compliance & Certifications

VESA CompatibleYes